3 Ton - 18 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Ultra™ Series 3 Ton - 18 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conditional unit replacement warranty for 10 years
- Limited parts warranty for 10 years
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 2.8, 17.9, 26, 30, 96
- BTU:
- 39000
- BTU Cooling Rating:
- 18000 Btu/h
- Collection:
- Ultra™ Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Depth:
- 44-3/8 in
- EER:
- 14
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 39
- Max CFM:
- 3500 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 326 lb
- Width:
- 31-1/2 in