Value Series 17-1/2 in. 75000 BTU 80% AFUE 4 Ton Single-Stage Upflow and Horizontal 1/2 hp Natural or Propane Furnace

Part #RGPS07EAMGR  |  Item #3875878  |  Manufacturer Part #RGPS-07EAMGR

BTU:

75000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Patented heat exchanger is constructed of both aluminized steel and stainless steel for maximum corrosion resistance
  • Low profile 34" cabinet ideal for space constrained installations
  • Conditional parts warranty for 10 years
  • Limited lifetime heat exchanger warranty

Documents

Specifications

AFUE: 80.00

AMP: 7.9

ANSI Specifications: ANSI Z223.1

BTU: 75000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Value Series

Condensing: No

Configuration: [Upflow, Horizontal]

Depth: 28-5/8 in

Energy Star Compliant: No

Fan Speeds: 3

Fuel Type: [Natural Gas, Propane]

Height: 34-3/4 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

MBH: 75

Material: Aluminized Steel

Max CFM: 1600

Phase: Single Phase

Power Source: [Gas, AC]

Stages: Single

Temperature Range: 13.9 to 30.6 Deg C (25 to 55 Deg F)

Tonnage: 4 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in