Rheem Value Series 21 in. 100000 BTU 80% AFUE 4 Ton Single-Stage Downflow 1/2 hp Natural or LP Gas and AC Furnace

RGLS10EBRGR

BTU

100000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Conditional parts warranty for 10 years
  • Designed for installation in closets, alcoves, utility rooms, or attics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger warranty for 20 years

SPECIFICATIONS

AMP
7.9
ANSI Specifications
ANSI Z223.1
BTU
100000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Value Series
Condensing
No
Configuration
Downflow
Depth
28-13/16 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
100
Material
Aluminized Steel, Stainless Steel
Max CFM
1988
Phase
Single Phase
Power Source
AC, Gas
Stages
Single
Temperature Range
22.2 to 38.9 Deg C (40 to 70 Deg F)
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday