Rheem

Value Series RKKL-B Series 12.5 Tons 252 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKKLB151CL25EAJA  |  Manufacturer Part #RKKL-B151CL25EAJA

Tonnage:

12.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Combines money-saving efficiency, whisper-quiet operation, environmental-friendliness and superb reliability for peace of mind year after year
  • Completely factory charged, wired, and run tested
  • Motor compressor warranty for 5 years
  • Heat exchanger warranty for 20 years

Specifications

AMP: 67

BTU: 252000

BTU Cooling Rating: 156000 Btu/h

BTU Heat Rating: 252000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Micro-channel

Collection: Value Series RKKL-B Series

Configuration: Convertible

Depth: 95-1/5 in

Ducted or Ductless: Ducted

EER: 11.2

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 45-1/2 in

MBH: 252

Max CFM: 5000

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: Two

Tonnage: 12.5 Tons

UL Listed: Yes

Volts: 208/230V

Width: 60-3/5 in