Value Series RKKL-B Series 15 Tons 24/208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKKLB180CM25E  |  Item #7207386  |  Manufacturer Part #RKKLB180CM25E

Tonnage:

15 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: 164

BTU Cooling Rating: 174000 Btu/h

BTU Heat Rating: 250000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Micro-channel

Collection: Value Series RKKL-B Series

Configuration: Convertible

Decibel Rating dB : 91 dB

EER: 11.2

Energy Star Compliant: No

Height: 59-1/2 in

Length: 153 in

MBH: 250

Max CFM: 6000

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 15 Tons

UL Listed: Yes

Volts: 208/230V

Width: 88 in