Value Series RKKL-B Series 15 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKKLB180DL35EAJA  |  Item #7221358  |  Manufacturer Part #KKL-B180DL35EAJA

Tonnage:

15 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

BTU Cooling Rating: 174000 Btu/h

BTU Heat Rating: 350000 Btu/h

Coil Type: Micro-channel

Collection: Value Series RKKL-B Series

Configuration: Convertible

Decibel Rating dB : 91 dB

EER: 10.9

Energy Star Compliant: No

MBH: 350

Max CFM: 6000

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: Two

Tonnage: 15 Tons

UL Listed: Yes

Volts: 460V