Value Series RKKL-B Series 20 Tons 400 MBH 208/230V Commercial Packaged Gas/Electric Unit

Part #RKKLB240CM40E  |  Item #4155224  |  Manufacturer Part #RKKL-B240CM40E

Tonnage:

20 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Combines money-saving efficiency, whisper-quiet operation, environmental-friendliness and superb reliability for peace of mind year after year
  • Completely factory charged, wired, and run tested
  • Motor compressor warranty for 5 years
  • Heat exchanger warranty for 10 years

Documents

Specifications

BTU: 240000

CEC Compliant: For Sale in CA

Coil Type: Micro-channel

Collection: Value Series RKKL-B Series

Configuration: Convertible

MBH: 400

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: Two

Tonnage: 20 Tons

Volts: 208/230V