Rheem

Value Series RKKL-B Series 20 Tons Commercial Packaged Gas/Electric Unit

Part #RKKLB240CM40EAJA  |  Manufacturer Part #RKKL-B240CM40EAJA

Tonnage:

20 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Combines money-saving efficiency, whisper-quiet operation, environmental-friendliness and superb reliability for peace of mind year after year
  • Completely factory charged, wired, and run tested
  • Motor compressor warranty for 5 years
  • Heat exchanger warranty for 20 years

Specifications

BTU Heat Rating: 400000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Micro-channel

Collection: Value Series RKKL-B Series

Configuration: Convertible

Energy Star Compliant: No

MBH: 400

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: Two

Tonnage: 20 Tons

UL Listed: No

Volts: 208/230V