Value Series RKKL-B Series 20 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKKLB240DM40EAJA  |  Manufacturer Part #RKKL-B240DM40EAJA

Tonnage:

20 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 81.00

BTU Cooling Rating: 250000 Btu/h

BTU Heat Rating: 400000 Btu/h

Coil Type: Micro-channel

Collection: Value Series RKKL-B Series

Configuration: Convertible

Decibel Rating dB : 91 dB

EER: 10.5

Energy Star Compliant: No

MBH: 400

Max CFM: 8000

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 20 Tons

UL Listed: Yes

Volts: 460V