Rheem

Value Series RKKL-B Series 6 Ton 70 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKKNB073CL13E  |  Manufacturer Part #RKKN-B073CL13E

Tonnage:

6 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 82.00

AMP: [45, 31, 17.6, 134]

Application: Commercial

BTU: 70000

BTU Cooling Rating: 68000 Btu/h

BTU Heat Rating: 135000 Btu/h

Blower Type: Belt Drive

CEC Compliant: Not for Sale in CA

CFM: 2400

Coil Type: Micro-channel

Collection: Value Series RKKL-B Series

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 83 dB

EER: 11

ETL Listed: No

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 35 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

Length: 82-1/4 in

MBH: 70

Max Fuse Size: 45

Phase: Three Phase

Power Source: [Electric, Gas]

RPM: 1725

Refrigerant: R-410A

Stages: Single

Tonnage: 6 Tons

Type: RKKNB073CL13E

UL Listed: Yes

Volts: 208/230V

Watts: 6.18

Weight: 653

Width: 48-1/16 in