Value Series RKKL-B Series 6 Tons 135 MBH Three Phase Commercial Packaged Gas/Electric Unit

Part #RKKNB072CL13EAJA  |  Item #7058281  |  Manufacturer Part #RKKN-B072CL13EAJA

Tonnage:

6 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 135000

CEC Compliant: For Sale in CA

Coil Type: Micro-channel

Collection: Value Series RKKL-B Series

Configuration: Convertible

Energy Star Compliant: No

MBH: 135

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: Single

Tonnage: 6 Tons

UL Listed: No

Volts: 208/230V