Value Series RKKL-B Series 6 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKKNB072DL13E  |  Item #7252622  |  Manufacturer Part #RKKN-B072DL13E

Tonnage:

6 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 82.00

BTU Cooling Rating: 71000 Btu/h

BTU Heat Rating: 135000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Micro-channel

Collection: Value Series RKKL-B Series

Configuration: Convertible

Decibel Rating dB : 83 dB

EER: 11.2

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

MBH: 135

Max CFM: 2400

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Single

Tonnage: 6 Tons

UL Listed: Yes

Volts: 460V