Value Series RKKL-B Series 7.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKKLB090CL15EAJA  |  Item #5061070  |  Manufacturer Part #RKKL-B090CL15EAJA

Tonnage:

7.5 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Combines money-saving efficiency, whisper-quiet operation, environmental-friendliness and superb reliability for peace of mind year after year
  • Completely factory charged, wired, and run tested
  • Motor compressor warranty for 5 years
  • Heat exchanger warranty for 20 years

Specifications

AFUE: 81.00

AMP: [164, 23.2, 40, 50, 60]

BTU Cooling Rating: 90000 Btu/h

BTU Heat Rating: 150000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Micro-channel

Collection: Value Series RKKL-B Series

Configuration: Convertible

Decibel Rating dB : 88 dB

EER: 11.2

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 45-1/2 in

Length: 19-19/100 in

MBH: 135

Max CFM: 4500

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 7.5 Tons

UL Listed: Yes

Volts: 208/230V

Width: 60-63/100 in