1/200 hp 3000 RPM 208/230V Blower Motor
1/200 hp 3000 RPM 208/230V Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes centrifugal proving switch
- Mounting bolt pattern 4-1/4 inch x 4-1/4 inch
- 208/230V motor with nominal 3000 rpm
- Includes three fan blades (3 inch, 3-1/2 inch, and 4 inch diameter)
Documents
Specifications
- AMP:
- 0.25
- Fan Speeds:
- 1
- Horsepower:
- 1/200 hp
- Product Type:
- Vent Motor
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- Volts:
- 208/230V
- Weight:
- 6 lb