Rheem WA13 Series 2 Tons 13 SEER R-410A Single-Stage Air Conditioner Condenser

RWA1324AJ1NA

Manufacturer Part #: WA1324AJ1NA

Tonnage

2 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
13.5, 18, 58.3
BTU
24000
CEC Compliant
For Sale in CA
Collection
WA13 Series
Communicating
Non-Communicating
Depth
23-5/8 in
EER
11
Height
24-1/4 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
Max CFM
1665
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
13
Sound Blanket
No
Stages
Single
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Width
23-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday