3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
WA13 Series 3 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for ground level or rooftop installations
- These units offer comfort and dependability for single, multi-family and light commercial applications
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Filter Drier (shipped - not installed)
- Condenser coils constructed with copper tubing and enhanced aluminum fins
- Grille/Motor mount for quiet fan operation
- Easily accessible control box
- Painted louvered steel cabinet
- Nominal Sizes: 1.5 - 5 Tons
- Cooling efficiencies up to 13 SEER/11 EER
Specifications
- AMP:
- 16.7, 22, 79
- BTU:
- 36000
- CEC Compliant:
- For Sale in CA
- Collection:
- WA13 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 27-5/8 in
- EER:
- 11
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 24-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 2540 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 149 lb
- Width:
- 27-5/8 in