Rheem Wall Pipe Insulation

RAC12

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation, UV resistance and low thermal conductivity
  • Reduces heat gain or loss and flow of moisture vapor, controls condensation formation on cold-water plumbing, chilled water and refrigeration lines
  • Used for heating, AC, refrigeration, solar and plumbing

SPECIFICATIONS

Color Finish
Black
Inside Diameter
1-1/8 in
Length
72 in
Thickness
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday