Sewer Force Main Decal in White and Green
811® Sewer Force Main Decal in White and Green
Frequently Purchased Together
Product Details
- Easy to replace worn or missing decals
- Fade resistant and designed specifically for outdoor environments
- Vinyl decals for use on Rhino marking post
- Custom decals also available
- Call for additional types or colors of decals
- Highly aggressive adhesives work in all weather conditions and on virtually any smooth surface
Specifications
- Collection:
- 811®
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Green
- Green Seal Certified:
- No
- Height:
- 14 in
- Lettering:
- WARNING SEWER FORCE MAIN
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Decal
- Width:
- 2-7/8 in