66 in. Marker in Blue
Triview Flex™ 66 in. Marker in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- So durable and flexible that it can withstand repeated vehicle impacts up to 55 MPH and still snap back to its original upright position
- Ultraviolet light stabilizers that keep the bright color of the post from fading in the sun
- Highly visible triangular design ensures that your warning message can be seen from any direction
- Other colors and custom decals are available
- Three ‘Warning – Water Pipeline’ decals, one on each side of the post
- Conforms to APWA colors
- Easy installation: simply use our EZ auger to dig a hole, drop into the hole and tamp in the soil around the pre-cut anchor built into the TriView®
- Can be buried or slid over existing metal u-channel post
Specifications
- Application:
- Marking
- Coating:
- Polytech
- Collection:
- Triview Flex™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 66 in
- Lettering:
- Warning Water Pipeline
- Material:
- Plastic
- Origin:
- Domestic
- Temperature Range:
- -40 to 150 Deg F
- Tool Type:
- Marker
- Waterworks Application:
- Locate
- Weight:
- 2.1 lb
- Width:
- 3 in