RHONDA 40FT TAPE 3000K WH

Part #A90000915

Type:

A90000915
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Rhonda collection
  • LED
  • Rated for indoor or outdoor use
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • CETL listed for damp locations

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

ETL Listed: Yes

Energy Star Compliant: No

Height: 1/4 in

Indoor Outdoor: Indoor/Outdoor

Length: 480 in

Lumens: 400

Number Of Lights: 1

Power Source: Hardwired

Type: A90000915

UL Listed: No

Volts: 24V

Width: 1/2 in