2-1/2 in. NST Brass Cap with Chain

You last purchased this on
 
Richard D Rupp

2-1/2 in. NST Brass Cap with Chain

This product requires certification to purchase.
You last purchased this on
 
Richard D Rupp

2-1/2 in. NST Brass Cap with Chain

  • Fast #
  • Part #RCAPL
  • Item #1771781
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
NST
End Connections:
NST
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
Material:
Brass