2 in. Flared Drain Stopper

Part #RR153920  |  Item #834268  |  Manufacturer Part #R153920

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 2 in

Drain Component Type: Drain Stopper

IAPMO Listed: No

NSF Certified: No

Trim Ring: No