0 items

Richart Distributors Threaded Ductile Iron Check Valve

FD1500

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
6 in
Material
Ductile Iron
Maximum Pressure
1500 psi
NSF Certified
No
Pressure Class
1500#
UL Listed
No
Valve Size
2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday