197 in. 24W 4300K LED Strip in White

Part #R103197124  |  Item #7676873  |  Manufacturer Part #103197124

$ 162.49 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 4300

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 4/25 in

Installation Type: [Surface Mount, Linear]

UL Listed: No

Volts: 12V

Watts: 24

Width: 31/100 in