4-29/100 in. Pull in Brushed Nickel
4-29/100 in. Pull in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With its curved shape, this pull is sure to add a distinguished look to all interiors
- Add a touch of elegance to your cabinets and drawers with this handle by Richelieu
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/16 in
- Hardware Type:
- Pull
- Length:
- 4-9/32 in
- Material:
- Metal
- Style:
- Contemporary
- Width:
- 11/32 in