5-1/16 in. 15W 12V LED Power Supply

Part #R51215  |  Item #7676875  |  Manufacturer Part #51215

$ 71.39 EACH

Length:

5-1/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Bulb Type: LED

Height: 23/32 in

Length: 5-1/16 in

Volts: 12V

Watts: 15

Width: 1-13/16 in