Richelieu America
5-1/32 in. Metal Pull in Brushed Nickel
Part #RBP8160128195 | Item #7574001 | Manufacturer Part #BP8160128195
Product Details
Specifications
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 1-3/32 in
Handle Type: Pull
Length: 6-3/8 in
Material: Metal
Style: Contemporary
Width: 11/32 in