Richelieu America
60W LED Touch Me Dimmer in Aluminum
Part #R152125601 | Item #7676872 | Manufacturer Part #152125601
Product Details
Specifications
Bulb Type: LED
Color Finish: Aluminum
Color Finish Category: Greys
Length: 1-3/8 in
UL Listed: No
Volts: 12/24V
Watts: 60