7-25/32 in. Cabinet Pull in Brushed Nickel

Part #RBP56325192195  |  Item #7678420  |  Manufacturer Part #BP56325192195

Call for Pricing EACH

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7/8 in

Handle Type: Pull

Height: 43/100 in

Length: 7-25/32 in

Material: Metal

Style: Contemporary;Modern

Width: 7/16 in