Brass Cabinet Knob in Brushed Chrome
Brass Cabinet Knob in Brushed Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Diameter - Base:
- 3/4 in
- Handle Type:
- Knob
- Material:
- Brass, Metal
- Style:
- Classic