Cabinet Knob in Brushed Oil Rubbed Bronze
Cabinet Knob in Brushed Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Contemporary knob with a flared base will bring extra style to your kitchen or bathroom décor
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Depth:
- 1-3/32 in
- Diameter - Base:
- 21/32 in
- Hardware Type:
- Cabinet Knob
- Material:
- Metal
- Shape:
- Round
- Style:
- Contemporary