Metal Handle Pull in Brushed Oil Rubbed Bronze

Part #RBP15400BORB  |  Item #7013142  |  Manufacturer Part #BP15400BORB

Call for Pricing EACH

Color/Finish:
Brushed Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Brushed Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 4-7/32 in

Material: Metal

Product Type: Pull

Style: Contemporary