Richelieu America
Square Knob in Brushed Nickel
Part #RBP814332195 | Item #7574003 | Manufacturer Part #BP814332195
Product Details
Specifications
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Hardware Type: Knob
Length: 1-7/32 in
Material: Metal
Style: Contemporary