1-1/2 - 6 in. Soil Pipe Cutter

Part #R59698  |  Item #7517660  |  Manufacturer Part #59698

$ 512.20 EACH

Cutting Capacity:

1-1/2 in - 6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Articulating outward facing hooks simplifies connecting the pipe.
  • Adjusting knob for quickly adjusting the handles to the optimal cutting angle.
  • Set the cutter once for repeated cuts.

Specifications

Adjustable: No

Application: [Clay, Cast Iron]

Blade Length: 12 in

Color Finish: Grey

Color Finish Category: Greys

Cutting Capacity: 1-1/2 in - 6 in

Length: 47 in

Portable: Yes

UL Listed: No

Weight: 29

Width: 4 in