1-1/2 in 18 ga Snip

You last purchased this on
 
RIDGID

1-1/2 in 18 ga Snip

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1-1/2 in 18 ga Snip

  • Fast #
  • Part #R16207
  • Item #370747
  • Manufacturer Part #16207
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Aviation Snips and Offset Snips
  • Ideal for cutting 18-gauge or lighter cold-rolled sheet steel. Compound action results in maximum jaw power with minimum effort. Aviation snips threaded jaw bolt allows the blades to be realigned after prolonged use.
  • RIDGID Snips are excellent for cutting sheet metal, screening, wire, leather, cloth, gasket material, rubber, linoleum, roofing material, plastics, etc. Handles designed for right-or-left hand use. All RIDGID® Snips feature forged, heat-treated blades for increased quality and performance.
  • Excellent for cutting sheet metal, screening, wire, leather, cloth, gasket material, rubber, linoleum, roofing material, plastics, etc. Handles designed for right-or-left hand use.
  • Metal Cutting Snips
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Blade Length (in):
1-1/2 in
Cutting Capacity:
18 ga
Origin:
Domestic
Overall Box Size:
10 in x 2-3/10 in x 1-3/10 in
Overall Length:
10-1/2 in
Tool Type:
Snip
Weight:
1 lb