RIDGID

1-1/2 in. - 4 in. Tube Cutter For Plastic Pipe 154P

Part #R31657  |  Manufacturer Part #31657

Cutting Capacity:

1-1/2 in - 4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes spare wheel
  • I-beam construction
  • X-CL knob and X-CL pin for quicker cutting and wheel replacements
  • Designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing
  • Suitable for cutting multilayer tubing
  • Full lifetime warranty against material defects and workmanship

Specifications

Application: [Tubing, Cutting]

Cutting Capacity: 1-1/2 in - 4 in

Type: R31657