1-1/2 - 6 in. Cast Iron, Cement Line, Clay Pipe Cutter

You last purchased this on
 
RIDGID

1-1/2 - 6 in. Cast Iron, Cement Line, Clay Pipe Cutter

  • Fast #
  • Part #R32900
  • Item #9217
  • Manufacturer Part #32900
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1-1/2 - 6 in. Cast Iron, Cement Line, Clay Pipe Cutter

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hand guard protects an operator's knuckles when cutting.
  • Ratchet handle is parallel to the pipe minimizing trench widths
  • Outward facing makes looping the chain easier.
  • Backed by the RIDGID Lifetime Warranty.
  • Accommodates various soil pipe types & diameters.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Color Finish Category:
Greys
Color Finish Name:
Grey
Cutting Capacity:
1-1/2 in - 6 in
Handle Type:
Ratcheting
Length:
33-1/4 in
Material:
Forged Steel, Steel
Maximum Capacity:
6 in
Number of Tools Included:
1
Origin:
Domestic
Overall Box Size:
33-3/10 in x 8-4/5 in x 4-3/10 in
Pipe Capacity:
1 1/2 in
Portable:
Yes
Tool Type:
Pipe Cutter
UL Listed:
No
Weight:
25 lb