1-1/2 in. Hammer Flaring Tool
Model E-63 1-1/2 in. Hammer Flaring Tool
Frequently Purchased Together
Product Details
- Hammer-type flaring tool
- Quality flaring tools from ridge tools
- Made of high-grade, hardened steel, these tools have a long nose guide that centers tools for smooth, 45° uniform flares
- For safety, use with a soft-faced, brass hammer (R06088)
Specifications
- Application:
- Commercial, Residential
- Bare Tool or Kit:
- Tool Kit
- Collection:
- Model E-63
- Diameter:
- 1-1/2 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Overall Box Size:
- 5-2/5 in x 2-4/5 in x 2-4/5 in
- Tool Type:
- Hammer Flaring
- UL Listed:
- No
- Weight:
- 1 lb