1-1/2 in. Heavy Duty End Pipe Wrench

You last purchased this on
 
RIDGID

Model E-10 1-1/2 in. Heavy Duty End Pipe Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model E-10 1-1/2 in. Heavy Duty End Pipe Wrench

  • Fast #
  • Part #R31060
  • Item #43588
  • Manufacturer Part #31060
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fast and easy leverage grip with superior leverage
  • Replaceable hook and heel jaws
  • End Pipe Wrenches provide a faster, easier way to grip pipe in tight spaces. An ideal wrench for pipe work close to a wall, in tight quarters or in closely spaced parallel lines.
  • Braced jaw provides extra strength
  • Adjustment nut that automatically cleans grime from hook jaw shank
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Commercial, Residential
Collection:
Model E-10
Color Finish Category:
Reds
Color Finish Name:
Red
Handle Material:
Cast Iron
Handle Type:
I-Beam
Length:
10 in
Material:
Forged Steel
Maximum Capacity:
1-1/2 in
Number of Tools Included:
1
Origin:
Domestic
Overall Length:
10 in
Pipe Capacity:
1-1/2 in
Weight:
1.75 lb
WrenchType:
Pipe