Cable Carrier for K-60, K-60SP, K-1500 and K-1500G

You last purchased this on
 
RIDGID

Cable Carrier for K-60, K-60SP, K-1500 and K-1500G

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Cable Carrier for K-60, K-60SP, K-1500 and K-1500G

  • Fast #
  • Part #R59470
  • Item #12973
  • Manufacturer Part #59470
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Holds up to 75' of 7/8" cable
  • A compact machine for institutional, commercial or residential cleaning. Also ideal for septic tank vacuum truck operators. Small enough to fit into cramped spaces, yet powerful enough to clear tough blockages
  • Holds 5 sections of 7/8" sectional cable
  • Remove only two bolts to access jaw set for cleaning or replacement. Removal of same bolts provides access to belt drive
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-1500, K-1500G, K-60, K-60SP
Cable Length (ft):
60 ft
Cutting Capacity:
1-1/4 in
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
22-7/10 in x 8-1/10 in x 21-7/10 in
Product Type:
Cable Carrier
UL Listed:
No
Weight:
5 lb