RIDGID

1-1/4 in. Cutter

Part #R63015  |  Manufacturer Part #63015

Length:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable

Documents

Specifications

Brand Model Compatibility: 3/8 in Cable Machines or 5/8 in Sectional Cable

Length: 1-1/4 in

Material: Steel

Product Type: Cutter

Size: 1-1/4 in