1-1/4 in. NPT Pipe IPT Tap on Pipe E5118
Model E-5118 1-1/4 in. NPT Pipe IPT Tap on Pipe E5118
Frequently Purchased Together
Product Details
- These taps are especially suited for restricted area work
- All taps have taper of 3/4" per foot
- Made from carbon steel in right hand configuration only
- Threads per inch: 11-1/2"
- Marked with drill size for pilot hole
Specifications
- Application:
- Commercial, Residential
- Collection:
- Model E-5118
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Box Size:
- 5-2/5 in x 1-7/10 in x 1-3/5 in
- Pipe Capacity:
- 1-1/4 in
- Thread Length:
- 11.5
- Tool Type:
- Reamer
- UL Listed:
- No
- Weight:
- 1.25 lb