1-1/4 in. Roll Groover

You last purchased this on
 
RIDGID

1-1/4 in. Roll Groover

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1-1/4 in. Roll Groover

  • Fast #
  • Part #R88232
  • Item #1603361
  • Manufacturer Part #88232
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Built-in depth setting gauge for quicker set-up and more accurate grooves.
  • Ratchet wrench w/90? bend in the handle makes grooving easier.
  • Lightweight compact design makes it ideal for in-place field applications.
  • Included Ratchet - 90? bend-in handle makes grooving easier.
  • Cast in handle for easy transport and securing when not in use.
  • Designed for easy roll change.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Number of Tools Included:
1
Origin:
Domestic
Overall Box Size:
13 in x 9 in x 8 in
Pipe Capacity:
12 in
Tool Type:
Roll Groover
Type:
R88232
UL Listed:
No
Weight:
23 lb