0 items

Ridgid 1/2 - 1 in. ProPress 200-B Kit with Jaws

R43433

Jaw Capacity in

0.5 in - 1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Full lifetime warranty against material defects and workmanship
  • Includes press tool, 1/2" - 1" ProPress® jaws, two 18V lithium-ion 2.0Ah batteries, charger and carrying case
  • The inline form of the tool allows access to tighter spaces, enabling press connections in difficult to reach areas
  • The tool kit comes standard with two 18V advanced lithium 2 batteries that can produce over 200 presses per charge

SPECIFICATIONS

Battery Type
Lithium-Ion
CSA Certified
No
Jaw Capacity in
0.5 in - 1 in
Power Source
Battery
UL Listed
No
Volts
18V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday