1 - 2 in. Pipe Die (4 Piece)

Part #R47750  |  Item #50155  |  Manufacturer Part #47750

$ 120.87 EACH

Pipe Capacity

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Replacement die head
  • Right hand die
  • High Speed

Specifications

Application: [Black Steel, Galvanized Steel, Stainless Steel]

Brand Model Compatibility: 4CW40, 4Z974 and 5A195 Threading Machine Die Heads

Color Finish: Silver

Color Finish Category: Silver Tones

End Connection 1: NPT

End Connections: NPT

Material: Alloy Steel

Number Of Pieces: 4 Piece

Number of Tools Included: 1

Pipe Capacity: 1 in - 2 in

Tool Type: Pipe Die

Type: R47750

UL Listed: No