1 - 2 in. Pipe Die Set, 4 Pieces

You last purchased this on
 
RIDGID

1 - 2 in. Pipe Die Set, 4 Pieces

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1 - 2 in. Pipe Die Set, 4 Pieces

  • Fast #
  • Part #R47770
  • Item #14013
  • Manufacturer Part #47770
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For universal die heads
  • High speed die set
  • Nominal pipe taper
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
504A, 711, 713, 811A, 815A, 816, 817, 842
End Connection 1:
NPT
End Connections:
NPT
Material:
High Speed Steel
Nominal Pipe Size:
1 in - 2 in
Number of Pieces:
4 Piece
Origin:
Domestic
Overall Box Size:
9-3/10 in x 4-4/5 in x 4/5 in
Tool Type:
Pipe Die