1 gal Pipe Thread Cutting Oil in Amber

You last purchased this on
 
RIDGID

1 gal Pipe Thread Cutting Oil in Amber

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1 gal Pipe Thread Cutting Oil in Amber

  • Fast #
  • Part #R74012
  • Item #1095367
  • Manufacturer Part #74012
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cools threads and pipe during operation.
  • Improves thread quality.
  • Designed for threading stainless steel
  • Mild petroleum/solvent odor
  • Low Odor
  • Anti-Mist Formulation
  • Working viscosity down to 0ºF.
  • Reduces threading torque.
  • Extended Die Life
  • 0 Deg F working viscosity
  • Requires Certification

Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Reds
Color Finish Name:
Amber
NSF Certified:
No
Odor:
Yes
Origin:
Domestic
Product Type:
Cutting Oil
Size:
1 gal
Tool Type:
Threader Set
Weight:
50 lb