1 in. Alloy NPT Die Head Compact

You last purchased this on
 
RIDGID

Model OO-R 1 in. Alloy NPT Die Head Compact

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model OO-R 1 in. Alloy NPT Die Head Compact

  • Fast #
  • Part #R36900
  • Item #47124
  • Manufacturer Part #36900
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Right hand
  • Cast Iron Head
  • Manual hand threader die head for use with alloy
  • Superior thread quality with ease of use
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model 300 and 700
Collection:
Model OO-R
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
NPT
End Connections:
NPT
Material:
Alloy
Nominal Pipe Size:
1 in
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
5-1/2 in x 5-1/4 in x 3-1/4 in
Tool Type:
Pipe Die
UL Listed:
No
Weight:
2.5 lb