1 in. CTS Mini Tapping Tool Set
1 in. CTS Mini Tapping Tool Set
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sturdy machined construction and corrosion-resistant materials combine to provide dependable lifelong operation.
- Independent cutter feed mechanism gives the operator full control of drilling to optimize cutter performance and service life.
- Compact and lightweight, the tool is great for tight quarters and awkward locations.
- Coupon retaining bits give you the confidence that the coupon will not be dropped in the pipe, preventing medium contamination or possible damage of downstream equipment.
- Taps steel, cast iron, ductile iron and plastic pipe.
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Origin:
- Global
- Overall Box Size:
- 21-1/2 in x 7 in x 6 in
- Tap Size:
- 1 in
- Tool Type:
- Tapping Tool
- UL Listed:
- No
- Weight:
- 16 lb