1 in. High Speed NPT Die Head Compact
1 in. High Speed NPT Die Head Compact
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Right hand
- Right handed
- Manual hand threader die head for high-speed use
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 12-R pipe threaders
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Alloy Steel
- Nominal Pipe Size:
- 1 in
- Origin:
- Global
- Overall Box Size:
- 5 in x 4-1/2 in x 4-3/5 in
- Tool Type:
- Pipe Die